Moveable flange for flush-mounted appliance sockets for foaming
PLSTCMPSRG-F.FMO-H10-25MM/D75MM
Art.-no. 0975010651
EAN 4099618988127
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- With 2 device screws, 3.2 x 25 mm
- For compliance with IP protection rating
- Made in Germany
Datasheets(X)
For compensating for flush-mounted appliance sockets that are set too deep.
Diameter (Ø) | 75 mm |
Flame-retardant | 650°C |
Halogen-free | Yes |
Material | PP - Polypropylene |