Mounting tweezers X-cut, rounded tips
Assembly tweezers X-stroke
PRECTWZR-145MM
Art.-no. 071408 01
EAN 4011231709507
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Jaws: Fine toothing
- Surface: High-gloss nickel-plated, polished
Datasheets(X)
Inserting and unsoldering of horizontally arranged components.
![]() | |
Length (L) | 145 mm |
Tip distance | 10 mm |
Jaws width | 3 mm |
Surface | Chrome plated |
Product weight (per item) | 14.000 g |
