Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Mounting system for lift and slide doors

Mounting screw for lift and slide systems
SCR-SET-CONCRETE-10X50MM

Art.-no. 0479010050

EAN 4099618959554

-,--
price per selected packing unit
| Individual prices for customers after login
Mounting system for lift and slide doors

Art.-no. 0479010050

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

The mounting kit for lift and slide doors ensures safe, precise installation and ensures long-term, reliable functioning of the door systems
  • Long-term, reliable functioning of lift and slide elements

  • Quick and safe installation

  • Readjustment can be carried out at any time

  • Intelligent and reliable mounting system

  • Increased safety and satisfied customers


Scope of delivery


  • 3x mounting screws

  • 3x washers

  • 3x trim caps (white)
Notice

To ensure secure anchoring of lift and slide doors, a sufficient amount of window installation brackets must be used.



Impact tool not included in scope of delivery.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For compensating sunken concrete, steel and wooden ceiling constructions

  • For correcting deformations of large lift and slide door elements

  • To prevent difficult operation of the movable door leaf, to prevent the door from jamming or dragging on the floor and from complete inoperability - and for subsequent adjustment

  • For ensuring long-term functionality and ease of operation, and for quick and simple readjustment

Underground

Concrete

Drill hole diameter

8 mm

Drill-hole diameter in window frame (dWin)

12 mm

Length

50 mm

Drill hole depth

60 mm

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Impact tool for mounting screw HST

IMPTL-MOUNTING-SCREW-HST

The impact tool for mounting screws has been specially designed for the fastening system of lift-up sliding doors to ensure efficient and precise installation
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information