Mounting system for lift and slide doors
SCR-SET-CONCRETE-10X360MM
Art.-no. 0479010360
EAN 4099618959608
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Long-term, reliable functioning of lift and slide elements
- Quick and safe installation
- Readjustment can be carried out at any time
- Intelligent and reliable mounting system
- Increased safety and satisfied customers
Scope of delivery
- 3x mounting screws
- 3x washers
- 3x trim caps (white)
To ensure secure anchoring of lift and slide doors, a sufficient amount of window installation brackets must be used.
Impact tool not included in scope of delivery.
Datasheets(X)
- For compensating sunken concrete, steel and wooden ceiling constructions
- For correcting deformations of large lift and slide door elements
- To prevent difficult operation of the movable door leaf, to prevent the door from jamming or dragging on the floor and from complete inoperability - and for subsequent adjustment
- For ensuring long-term functionality and ease of operation, and for quick and simple readjustment
Underground | Concrete |
Drill hole diameter | 8 mm |
Drill-hole diameter in window frame (dWin) | 12 mm |
Length | 360 mm |
Drill hole depth | 60 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!