Mounting set for tubular frame fittings on a long plate
Mounting set for tubular frame set
MNT-SET-F.TUBLARFRMSET-(70-79MM)
Art.-no. 0688191922
EAN 4057708384648
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Specified dimensions not binding. Subject to technical changes.
Datasheets(X)
For living areas and public areas (tubular frame doors, profile doors), plastic or metal house doors and side entrance doors.
This mounting set is used for door handle series AL 900, AL 920, A 900 and A 920, on a long plate.
Suitable for fitting | Handle on inside plate |
Area of application | Object area, Private area |
Suitable for | House doors, Office doors, Surgery doors, Profiled frame doors, Tubular door frames |
Suitable for door handle | DH AL 900, DH AL 920, DH A 900, DH A 920 |
Type of assembly | Continuous fastening |
Material | Steel |
Surface | Zinc plated |
Suitable for min./max. door thickness | 70-79 mm |
Square size | 8 mm |
DIN direction | DIN R/L |
Environmental Product Declaration | No |
Included in delivery | 1 x square solid pin 8 x 70 mm, 2 x tapping screws 5.5 x 22 mm, zinc-plated |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!