Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Mounting set For tubular frame fittings on a long plate

Mounting set for tubular frame set
MNT-SET-F.TUBLARFRMSET-(90-99MM)

Art.-no. 0688191926
EAN 4057708384662
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
Specified dimensions not binding. Subject to technical changes.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For living areas and public areas (tubular frame doors, profile doors), plastic or metal house doors and side entrance doors.


This mounting set is used for door handle series AL 900, AL 920, A 900 and A 920, on a long plate.

Suitable for fitting

Handle on inside plate

Area of application

Object area
Private area

Suitable for

House doors
Office doors
Surgery doors
Profiled frame doors
Tubular door frames

Suitable for door handle

DH AL 900
DH AL 920
DH A 900
DH A 920

Type of assembly

Continuous fastening

Material

Steel

Surface

Zinc plated

Suitable for min./max. door thickness

90-99 mm

Square size

8 mm

DIN direction

DIN R/L

Environmental Product Declaration

No

Included in delivery

1 x square solid pin 8 x 90 mm, 2 x tapping screws 5.5 x 22 mm, zinc-plated

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
AL 920 door handle on outer plate With CK punch

DH-ALU-AL920-OUTS-H-CK-92-8-210-RAL9016