Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Mounting set For escutcheon fittings

Mounting set for escutcheon fittings
MNT-SET-F.DRFRN-ST-ZN-40-65

Art.-no. 068819929

EAN 4053479335353

-,--
price per selected packing unit
| Individual prices for customers after login
Mounting set For escutcheon fittings

Art.-no. 068819929

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Specified dimensions not binding. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

This mounting set is used for office, WC/bathroom, apartment front and fire doors.

Suitable for fitting

Removable rosette fitting

Suitable for door handle

DH A 302 Click, DH A 303 Click, DH A 305 Click, DH A 310 Click, DH A 315 Click, DH A 322 Click

Material

Steel

Surface

Zinc plated

Suitable for min./max. door thickness

40-65 mm

DIN direction

DIN R/L

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information