Mounting set For escutcheon fittings
Mounting set for escutcheon fittings
MNT-SET-F.DRFRN-ST-ZN-40-65
Art.-no. 068819928
EAN 4053479335346
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
This mounting set is used for office, WC/bathroom, apartment front and fire doors.
Suitable for fitting | Rosette fitting BB/ WC/ PZ |
Suitable for door handle | DH A 302 Click, DH A 303 Click, DH A 305 Click, DH A 310 Click, DH A 315 Click, DH A 322 Click |
Material | Steel |
Surface | Zinc plated |
Suitable for min./max. door thickness | 40-65 mm |
DIN direction | DIN R/L |