Mounting set For Mobile Power
Holder set for Mobile Power
HOLD-VEH-SET-FOR-MOBILE-POWER
ORSYMOBIL
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Set consisting of lashing strap, mounting kit and support bracket
Datasheets(X)
Height | 204 mm |
Width | 394 mm |
Depth | 394 mm |
Product weight (per item) | 1.720 kg |
Colour | Anthracite grey RAL 7016 structured, Red |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!