Mounting screw Type AF
DIN 3015-3 steel zinc-nickel-plated
STCKBLT-DCTCLMP-DIN3015/3-AF-(P3E)-5D
Art.-no. 0599039995
EAN 4056808593790
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Nominal size | AF5 |
Thread type x nominal diameter (d6) | M8 |
Length (l) | 46 mm |
Length of head (L2) | 15 mm |
Thread length (metric thread) (L3) | 12 mm |
Width across flats (SW) | 12 mm |
DIN | 3015-3 |
Material | Steel |
Surface | Zinc nickel |