Mounting ring For EBL-24-2 and EBL-24-13
Mounting ring for EBL-24-2 and EBL-24-13 round
MNTRG-LGHT-LED-EBL-24-2/24-13-SSTCOL
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For easy connection to recessed light EBL-24-2 and EBL-24-13
- Recessed light can therefore be used as a downlight without having to recess mount
Dimensions subject to change. Subject to technical changes!
Datasheets(X)
Material | Plastic |
Colour | Stainless steel coloured |
Height | 14 mm |
Outer diameter | 75 mm |
Included in delivery | 1 x mounting ring, 1 x fastening screws |