Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Mounting rail W-IP 120

Mounting rail W-IP 120
MNTRL-(W-IP)-100X120X4-HDG

Art.-no. 5256100004

EAN 4099618794308

-,--
price per selected packing unit
| Individual prices for customers after login
Mounting rail W-IP 120

Art.-no. 5256100004

-,--
price per selected packing unit
Quantity
PU
x 6 m

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Modular rail system for heavy-duty applications with mechanical, electrical and plumbing equipment, and in industrial and plant construction
  • Ideal for large projects due to the generous length of 6 m

  • Extremely durable and corrosion resistant due to thermal hot-dip galvanisation

  • High stability and load-bearing capacity with a height of 120 mm and a width of 100 mm

  • Simple and precise mounting due to a bore diameter of 14 mm

  • Optimal load distribution and fastening options due to bore spacing of 70 mm

  • Robust and reliable with a weight of 13.066 kg per metre

  • Easy handling and fast, continuously variable mounting
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The W-IP 120 mounting rail is ideal for installing and fastening cables, wires and other components in various construction and industrial applications.

Length (L)

6000 mm

Height (H)

120 mm

Width (B)

100 mm

Bore diameter (RL)

14 mm

Hole distance (LA)

70 mm

Surface

Hot dip galvanized

Weight per meter

13.066 kg

Area moment of inertia Y-axis

248.77 cm⁴

Center of gravity Y-axis

50 mm

Yield strength

235 N/mm²

Section modulus Y-axis

41.46 cm³

E module

210000 N/mm²

System - admissible load
S235 100x120 L W f_3 F_1 F_2
[m] [mm] [kN/m] [kN] [kN]
0,5 2,5 73,07 36,54 12,18
1 5 36,54 26,68 12,18
1,5 7,5 23,67 17,75 8,87
2 10 13,28 13,28 6,64
2,5 12,5 8,47 10,58 5,29
3 15 5,85 8,78 4,39
3,5 17,5 4,28 7,49 3,74
4 20 3,13 6,51 3,26
4,5 22,5 2,17 5,75 2,57
5 25 1,56 4,87 2,05
5,5 27,5 1,15 3,94 1,66
6 30 0,86 3,24 1,36
Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
W-IP hammer head bolt

BLT-(T-HD)-(W-IP)

Provides an intelligent solution for fast and efficient installation
x 24 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information