Mounting rail
Mounting rail
MNTRL-JB-F-(SZN)-165X55
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
During installation, always use a fastener in one of the provided fixed holes for securing the window element.
Take the properties of fasteners used into account (screw anchor W-SA, W-UR8, AMO III), e.g. edge clearances.
->If the edge clearance is increased, the projection is reduced accordingly.
Datasheets(X)
Recommended fastener in concrete:
- Screw anchor W-SA 7.5 type MS
- Plastic frame anchor W-UR8
Recommended fastener in aerated concrete:
Plastic frame anchor W-UR8
Recommended fastener in solid or perforated brick masonry:
- Plastic frame anchor W-UR8
- AMO III screw diameter 7.5 mm
Recommended fastener for connection to window sill or window frame profile:
- FBS 1
- ASSY 3.0
- pias drilling screw
Recommended fastener for connection to window frame profile or frame coupling:
Pias drilling screw
![]() | |
Length | 165 mm |
Width | 55 mm |
Surface | Sendzimir galvanized |
Material | Steel |
