Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Mounting rail, 47 x 37 aluminium (EN-AW-6063 T6)

Mounting rail 47x37
MNTRL-SOL-ALU-ZEBRA-47X37-3600MM

Art.-no. 0865747360

EAN 4099618431289

-,--
price per selected packing unit
| Individual prices for customers after login
Mounting rail, 47 x 37 aluminium (EN-AW-6063 T6)

Art.-no. 0865747360

-,--
price per selected packing unit
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • The side rail fastening allows for easy and time-saving assembly

  • The side fluting ensures optimum positive and friction locking
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

3600 mm

Height

47 mm

Width

37 mm

Transverse moment of inertia

7.709 cm⁴

Longitudinal moment of inertia

4.264 cm⁴

Section modulus X-axis

3.155 cm³

Section modulus Y-axis

2.256 cm³

Material

Aluminium

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information