Mounting rail, 47 x 37 aluminium (EN-AW-6063 T6)
Mounting rail 47x37
MNTRL-SOL-ALU-ZEBRA-47X37-3300MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- The side rail fastening allows for easy and time-saving assembly
- The side fluting ensures optimum positive and friction locking
Datasheets(X)
![]() | |
Length | 3300 mm |
Height | 47 mm |
Width | 37 mm |
Transverse moment of inertia | 7.709 cm⁴ |
Longitudinal moment of inertia | 4.264 cm⁴ |
Section modulus X-axis | 3.155 cm³ |
Section modulus Y-axis | 2.256 cm³ |
Material | Aluminium |
