Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Mounting rail 39x37 set

Mounting rails 39x37 with ABS 12 COMPACT 245 pcs
MOUNTING RAIL 39X37-SET

Art.-no. 0988019671
EAN 4099618244926
-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

245 pieces. Mounting rail, rail connector including ABS 12 COMPACT M-CUBE cordless drill/driver

Mounting rail 39x37


Aluminium (EN-AW-6063 T6)


Lateral rail mounting


Simple, time-saving installation


Lateral ribbing


Guaranteed optimum positive and friction locking



Aluminium rail connector


For mounting rail 47 x 37 and 60 x 37


Pure plug connector


Fast mounting with no need for additional screwing



ABS 12 COMPACT M-CUBE cordless drill/driver


Extremely compact and powerful cordless drill/driver for general drilling and screwing applications


Compact and ergonomic design


Motor protection function


Safe clamping of tools

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Mounting rail 39x37 set including:
144 x
Mounting rail, 39 x 37 Aluminium (EN-AW-6063 T6)

MNTRL-SOL-ALU-39X37-3150MM

ZEBRA
Description: Aluminium (EN-AW-6063 T6)
Quantity: 144 x
100 x
Aluminium rail connector

AY-CONNECTOR-MNTRL-ALU-RL39X37

ZEBRA
Description: For mounting rail 47 x 37 and 60 x 37
Quantity: 100 x
1 x
Cordless drill driver ABS 12 COMPACT M-CUBE

DRLDRIV-CORDL-(ABS12 COMPACT)-2X2AH

MASTER M-CUBE
Description: Extremely compact and powerful cordless drill driver for general drilling and screwing applications
Quantity: 1 x

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information