Mounting plate TIOMOS 1D with two-point attachment for assembly with ASSY or Euro screws
Cross mounting plate Tiomos for 2-point ASSY/Euro
AY-CRSMNTPLT-TIOMOS-1D-H9,5
GRASS
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Easy to adjust the height using a worm screw
- 3D adjustment allows for easy joint alignment
- Secure connection to the furniture side thanks to 2-point mounting
- Attachment with ASSY screws dia. 3.5 or Euro screw (head ∅ 6.8 mm)
All settings can be made independently of each other using a screwdriver with circular blade
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
Mounting plate height | 9.5 mm |
Material | Steel |
Surface | Nickel plated |