Mounting plate For VLB 60 and VLB 100
Mounting plate VLB 60/100
AY-FSTNGPLATE-RECESHNG-(VLB60/100)-ZP-0
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- The mounting plate is used for installation of concealed hinges on wrap-around frames for flush-closing DIN R and DIN L wooden doors
Installation instructions:
Jamb thickness (x)
- 8 mm hinge thickness
= offset of the mounting plate
If a mounting plate of a specific installation height is not listed, select a mounting plate of the next largest installation height. However, the frame must then be underlaid to compensate for the difference.
The fastening screws for the M5 x 13.5 mm nickel-plated TX 20 hinges are supplied with the VLB hinges.
Specified dimensions not binding. Subject to technical changes.
Datasheets(X)
![]() | |
Material | Steel |
Crank | 0 mm |
Surface | Zinc plated |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!