Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Mounting parts 550 pieces for Citroen, Peugeot, Opel and Renault

Mounting parts set Citro/Peug/Opel/Rena 550 pcs
MP-SET-CITR/PEUG/OPEL/REN-550PCS

Art.-no. 0964501013
EAN 4099618297571
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
No case, suitable for perfect storage with other ORSY products, e.g. in a Würth system case or in drawers in a workshop trolley
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

550 PCS

Mounting parts 550 pieces for Citroen, Peugeot, Opel and Renault including:
50 x
Plastic expanding rivet, type 1

EXPNDRRIV-PLA-VOLVO-(5,0-5,3MM)

Description:
Min./max. drill hole diameter: 5-5.2 mm
Quantity: 50 x
50 x
Plastic expanding rivet, type 1

EXPNDRRIV-PLA-OPEL-(5,9-7,1MM)

Description:
Min./max. drill hole diameter: 5.9-7.1 mm
Quantity: 50 x
25 x
Plastic expanding rivet, type 4

EXPNDRRIV-PLA-DISMOUNTABLE-PA66-BLACK

Quantity: 25 x
25 x
Interior trim clip, type 2 Foot divided into four parts, head round

INTRMCLIP-POM-BLUE

Quantity: 25 x
50 x
Plastic expanding rivet, type 1

EXPNDRRIV-PLA-MB-(5,0-5,5MM)

Description:
Min./max. drill hole diameter: 5.0-5.5 mm
Quantity: 50 x
50 x
Pine tree clip, type 4

FIRTREECLIP-REN/CITR-BLACK-D12,5

Description:
Min./max. drill hole diameter: 6.5-6.5 mm
Pine tree shape, interrupted
Quantity: 50 x
50 x
Plastic expanding rivet, type 1

MP-PSA-SPREADINGRIVET-PLA-PEUGEOT

Description:
Min./max. drill hole diameter: 2-6 mm
Quantity: 50 x
50 x
Plastic expanding rivet, type 1

EXPNDRRIV-PLA-VW/AUDI-OPEL-(7,9-8,5MM)

Description:
Min./max. drill hole diameter: 7.9-8.5 mm
Quantity: 50 x
50 x
Plastic expanding rivet, type 1

EXPNDRRIV-OPEL-PLA-BLACK-(5,5-6,4MM)

Description:
Min./max. drill hole diameter: 5.5-6.4 mm
Quantity: 50 x
100 x
Plastic expanding rivet, type 1

EXPNDRRIV-CITR/PEUG-PLA-BLACK-(4-4,2MM)

Description:
Min./max. drill hole diameter: 4-4.2 mm
Quantity: 100 x
25 x
Interior trim clip, type S

INTRMCLIP-PSA-CITR/PEUG-TRANSP

Quantity: 25 x
25 x
Plastic expanding rivet, type 4

EXPNDRRIV-PLA-PSA-PA6.6-BLACK

Description:
Min./max. drill hole diameter: 8.05-8.3 mm
Quantity: 25 x