Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Mounting parts 500 pieces for BMW

Mounting parts set BMW 500 pcs
MP-SET-BMW-500PCS

Art.-no. 0964501011
EAN 4099618297618
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
No case, suitable for perfect storage with other ORSY products, e.g. in a Würth system case or in drawers in a workshop trolley
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

500 PCS

Mounting parts 500 pieces for BMW including:
50 x
Plastic expanding rivet, type 1

EXPNDRRIV-PLA-BMW-(5,0-5,9MM)

Description:
Min./max. drill hole diameter: 5-5.2 mm
Quantity: 50 x
100 x
Plastic expanding rivet, type 1

EXPNDRRIV-UNI-BLACK

Description:
Min./max. drill hole diameter: 5-5.7 mm
Quantity: 100 x
25 x
Interior trim clip type 1

INTRMCLIP-BMW-GREEN

Description:
Min./max. drill hole diameter: 7.9-8 mm
Suitable for oval holes
Quantity: 25 x
25 x
Plastic expanding rivet, type 3

EXPNDRRIV-PLA-MB/BMW

Description:
Min./max. drill hole diameter: 8-8.2 mm
Base similar to a pine tree clip
Quantity: 25 x
25 x
Plastic nut, type 1

PLANUT-4,8MM/22MM-BLACK

Quantity: 25 x
25 x
Expanding nut, type 3 Head round, tip pointed

EXPNDNUT-BMW-PA-WHITE-5MM

Quantity: 25 x
50 x
Plastic expanding rivet, type 1

EXPNDRRIV-PLA-MB-(5,0-5,5MM)

Description:
Min./max. drill hole diameter: 5.0-5.5 mm
Quantity: 50 x
50 x
Plastic expanding rivet, type 1

EXPNDRRIV-PLA-VW/AUDI-OPEL-(7,9-8,5MM)

Description:
Min./max. drill hole diameter: 7.9-8.5 mm
Quantity: 50 x
25 x
Plastic nut, type 1

PLANUT-MB-WHEELMOUNT-PA6-BLACK

Quantity: 25 x
50 x
Plastic expanding rivet, type 3

EXPNDRRIV-PLA-BMW-BUMPER-PA6.6-BLACK

Description:
Min./max. drill hole diameter: 6-6.2 mm
Base similar to a pine tree clip
Quantity: 50 x
25 x
Plastic expanding rivet, type 3

EXPNDRRIV-PLA-BMW-BUMPER-BLACK-HDD20,0

Description:
Min./max. drill hole diameter: 6-6.2 mm
Base similar to a pine tree clip
Quantity: 25 x
50 x
Interior trim clip type 1

INTRMCLIP-BMW-WHITE

Description:
Min./max. drill hole diameter: 7.9-8 mm
Suitable for oval holes
Quantity: 50 x