Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Mounting parts 500 pieces for BMW

Mounting parts set BMW 500 pcs
MP-SET-BMW-500PCS

Art.-no. 0964501011

EAN 4099618297618

-,--
price per selected packing unit
| Individual prices for customers after login
Mounting parts 500 pieces for BMW

Art.-no. 0964501011

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Suitable for optimal storage with other ORSY products e.g. in a Würth system case or in drawers in workshop trolleys.
  • Supplied without case

  • Ideal for other ORSY products such as system cases or drawers in workshop trolleys due to the 4.4.1 modular grid
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

500 PCS

Mounting parts 500 pieces for BMW including:
50 x
Plastic expanding rivet without cap, with multiple slits

EXPNDRRIV-PLA-BMW-(5,0-5,2MM)

Description:
Min./max. drill hole diameter: 5.00-5.20 mm
For quick fastening of metal sheets, cardboard and plastics
Quantity: 50 x
100 x
Plastic expanding rivet without cap, with multiple slits

EXPNDRRIV-UNI-BLACK

Description:
Min./max. drill hole diameter: 5.00-5.70 mm
For quick fastening of metal sheets, cardboard and plastics
Quantity: 100 x
25 x
Interior trim clip with half-round head suitable for oval holes

INTRMCLIP-BMW-GREEN

Description:
7.9 mm Min./max. drill hole diameter: 7.9-8 mm
For fastening trims to carrier components
Quantity: 25 x
25 x
Plastic expanding rivet with cap, with grooves

EXPNDRRIV-PLA-MB/BMW

Description:
8.00 mm Min./max. drill hole diameter: 8.00-8.20 mm
For quick fastening of metal sheets, cardboard and plastics
Quantity: 25 x
25 x
Plastic hexagon nut

PLANUT-4,8MM/22MM-BLACK

Description: For installation on threads or coarse thread bolts
Quantity: 25 x
25 x
Expanding nut rounded from below

EXPNDNUT-BMW-PA-WHITE-5MM

Description:
For fastening sheet metal with ST screw
Quantity: 25 x
50 x
Plastic expanding rivet without cap, with multiple slits

EXPNDRRIV-PLA-MB-(5,0-5,5MM)

Description:
Min./max. drill hole diameter: 5.00-5.50 mm
For quick fastening of metal sheets, cardboard and plastics
Quantity: 50 x
50 x
Plastic expanding rivet without cap, with multiple slits

EXPNDRRIV-PLA-VW/AUDI-OPEL-(7,9-8,5MM)

Description:
Min./max. drill hole diameter: 7.90-8.50 mm
For quick fastening of metal sheets, cardboard and plastics
Quantity: 50 x
25 x
Plastic hexagon nut

PLANUT-MB-WHEELMOUNT-PA6-BLACK

Description: For installation on threads or coarse thread bolts
Quantity: 25 x
50 x
Plastic expanding rivet with cap, with grooves

EXPNDRRIV-PLA-BMW-BUMPER-PA6.6-BLACK

Description:
6 mm Min./max. drill hole diameter: 6-6.2 mm
For quick fastening of metal sheets, cardboard and plastics
Quantity: 50 x
25 x
Plastic expanding rivet with cap, with grooves

EXPNDRRIV-PLA-BMW-BUMPER-BLACK-HDD20,0

Description:
6.00 mm Min./max. drill hole diameter: 6.00-6.20 mm
For quick fastening of metal sheets, cardboard and plastics
Quantity: 25 x
50 x
Interior trim clip with half-round head suitable for oval holes

INTRMCLIP-BMW-WHITE

Description:
7.9 mm Min./max. drill hole diameter: 7.9-8 mm
For fastening trims to carrier components
Quantity: 50 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information