Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Mounting parts 425 pcs for Honda, Nissan, Mitsubishi, Toyota, Lexus, Mazda and Subaru

Mounting parts set Asian manufacturers 425 pcs
MP-SET-(ASIAN-MANUFACTURERS)-425PCS

Art.-no. 0964501015
EAN 4099618370939
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
No case, suitable for perfect storage with other ORSY products e.g. in a Würth system case or in drawers in a workshop trolley
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

425 PCS

Mounting parts 425 pcs for Honda, Nissan, Mitsubishi, Toyota, Lexus, Mazda and Subaru including:
25 x
Plastic expanding rivet, type 3

EXPNDRRIV-PLA-MB/BMW

Description:
Min./max. drill hole diameter: 8-8.2 mm
Base similar to a pine tree clip
Quantity: 25 x
25 x
Plastic expanding rivet, type S

EXPNDRRIV-PLA-POM-BLACK

Quantity: 25 x
50 x
Interior trim clip, type 2 Foot divided into four parts, head round

INTRMCLIP-FORD-WHITE

Description:
Min./max. drill hole diameter: 8.1-8.5 mm
Quantity: 50 x
25 x
Expanding nut, type 6 Suitable for long holes

EXPNDNUT-TOYOTA-PLUG-PLA-BLACK-D20,0

Quantity: 25 x
50 x
Expanding nut, type 1 Suitable for round holes

EXPNDNUT-TOYOTA-RD-PLA-WHITE-17

Description:
Min./max. drill hole diameter: 9-9 mm
Quantity: 50 x
50 x
Expanding nut, type 1 Suitable for round holes

EXPNDNUT-HONDA-SQUARE-PLA-HD9,6

Description:
Min./max. drill hole diameter: 7-7 mm
Quantity: 50 x
50 x
Door seal clip, type 1 Suitable for slotted holes

DRSEALCLIP-HONDA-PLUG-PLA-OVAL-WHITE

Description:
Min./max. drill hole diameter: 4.9-5.1 mm
Quantity: 50 x
50 x
Interior trim clip, type 2 Foot divided into four parts, head round

INTRMCLIP-OPEL-WHITE

Description:
Min./max. drill hole diameter: 8.5-9 mm
Quantity: 50 x
25 x
Push-in rivet, type S

MP-HONDA-SUZUKI-TOYOTA-IMPACTRIVET-BLACK

Quantity: 25 x
25 x
Push-in rivet, type 2

MP-TOYOTA-IMPACTRIVET-BLACK

Description:
Min./max. drill hole diameter: 7-7 mm
Quantity: 25 x
25 x
Push-in rivet, type 2

SPRDRRIV-PLA-DATSUN/NISSAN-BLACK

Description:
Min./max. drill hole diameter: 8-8.2 mm
Quantity: 25 x
25 x
Push-in rivet, type 2

SPRDRRIV-PLA-DATSUN/NISSAN-BLACK

Description:
Min./max. drill hole diameter: 8-8 mm
Quantity: 25 x