Mounting kit for MB Sprinter front-wheel drive floor panel
Floor angled adapter for floor panel MB Sprinter
FLRANGLADAPT-(F.FLRPAN-MB-SPRNT)
Art.-no. 096381 428
EAN 4062856843435
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Please observe the installation instructions.
Datasheets(X)
Type description | SBO18 |
Width | 60 mm |
Height | 190 mm |
Length | 60 mm |
Product weight (per item) | 0.660 kg |
Number of pieces | 2 PCS |
Material | Steel |
Colour | Anthracite grey RAL 7016 structured |
Suitable for vehicle type | Sprinter front-wheel-drive (from 2018) |