Mounting frame set For workbenches
Mounting frame set 1 and 2 perforated wall
FRM-WRKBNCH-SET2-2000X800MM-RAL7016
Art.-no. 0957510116
EAN 4099618814396
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Perforated panel for holder, hooks and mounting rail for holding tools and small parts.
Custom design options
Suitable for all workplaces, including for subsequent expansion of existing workplaces
Rapid access and efficient working
Clear and orderly storage of tools and small parts
Very stable construction
Slotted profiles — reinforced and welded, with 50 mm grid dimensions
The right solution for every application
Extensive assortment of accessories with brackets, hooks, hanging rail and boxes
Datasheets(X)
To expand a workbench into an ergonomic work space with efficient storage of materials and tools.
Material | Sheet steel |
Colour | Anthracite grey RAL 7016 structured |
Width | 2000 mm |
Depth | 50 mm |
Height | 820 mm |
Product weight (per item) | 25.500 kg |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!