Mounting frame 120
Mounting frame 120
MNTFRM-120-7RUNG
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
Material | Aluminium |
Length | 2.07 m |
Width | 1.34 m |
Height | 0.05 m |
Weight | 9.0 kg |
Datasheets (0)
Certificates/
Documents
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt