Mounting clamp for LED tube single lamp
Mounting clamp for LED tube single lamp
AY-MOUNT-CLAMP-LGHT-LED-LINEAR-230V
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Made of high-quality TPE
- Highly resistant to chemicals and cleaning agents
- Suitable for superheated steam disinfection
- Can be used in temperature ranges from -40°C to +80°C
- Complies with the requirements of DIN10500 (food hygiene) and therefore suitable for HACCP-certified companies in the food industry
Datasheets(X)
For attaching onto lamp body and screwing onto ceilings or walls.
![]() | |
Material | TPE-E - Thermoplastic polyester-elastomer |
Colour | Black |
Length | 63 mm |
Width | 36 mm |
Height | 36 mm |
Thickness | 3.2 mm |
Type of assembly | Screw-on |
Min./max. temperature resistance | -40 to 80 °C |
Flammability | V2 |
