Mounting clamp for LED linear plug-in light
Mounting clamp for LED tube plug-in light
AY-MOUNT-CLAMP-LGHT-LED-LINEAR-SCREW-ON
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For clipping onto lamp body
- For screwing onto walls or ceilings; with additional variant, attachment also possible on Varifix C-mounting rail 36/36
- The mounting clamps are transparent and thus translucent, meaning they do not affect the emission of light of the lamps and can be placed anywhere on the lamp body
Datasheets(X)
For mounting on walls, ceilings or for inserting into Varifix C-mounting rail 36/36. LED linear plug-in light is simply inserted and clamps clipped on. This means that the lamp is securely mounted and can be rotated to adjust light emission if necessary.
![]() | |
Material | Polycarbonate - PC |
Colour | Transparent |
Length | 70 mm |
Width | 45 mm |
Height | 28 mm |
Thickness | 3 mm |
Type of assembly | Screw-on |
Min./max. temperature resistance | -40 to 80 °C |
Flammability | Self-extinguishing in accordance with UL94 V2 |
