Mounting bracket for roller track
Mounting bracket for roller track, steel
MNTHOLD-(ROLLRL-AL)-ST-(A2K)-44X44MM
Art.-no. 4952600081
EAN 4056807473277
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Profile type | B |
Drill diameter | 4.2 mm |
Length (l1) | 26 mm |
Width (b1) | 44 mm |
Height (h1) | 86.6 mm |
Diameter (d2) | 2.4 mm |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
