Mounting bracket for aluminium recessed handle, L shape and C shape, horizontal
Securing elements f. recessed handles
SECELMNT-F.RECESHNDL
Art.-no. 0685250374
EAN 4053479755748
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Dimensions subject to change. Subject to technical changes.
Datasheets(X)
For insertion into the recessed handles and screws on the sides or intermediate walls
Material | Steel |
Surface | Zinc plated |
Design | To insert |
Length (L) | 45 mm |
Width (B) | 45 mm |
Height (H) | 20.5 mm |
Thickness | 0.8 mm |