Mounting bracket
Mounting bracket steel zinc plated with fixing
MNTBRKT-JB-W-(SZN)-70X58X55
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
During installation, always use a fastener in one of the provided fixed holes for securing the window element.
Take the properties of fasteners used into account (screw anchor W-SA, W-UR8, AMO III), e.g. edge clearances.
-> If the edge clearance is increased, the projection is reduced accordingly.
Datasheets(X)
Recommended fastener in concrete:
- Screw anchor W-SA 7.5 type MS
- Plastic frame anchor W-UR8
Recommended fastener in aerated concrete:
Plastic frame anchor W-UR8
Recommended fastener in solid or perforated brick masonry:
- Plastic frame anchor W-UR8
- AMO III screw diameter 7.5 mm
Recommended fastener for connection to window sill or window frame profile:
- FBS 1
- ASSY 3.0
- pias drilling screw
Recommended fastener for connection to window frame profile or frame coupling:
Pias drilling screw
Length 2 (L2) | 70 mm |
Length (L1) | 58 mm |
Width (B) | 55 mm |
Material thickness (t) | 1.5 mm |
Material | Steel |
Surface | Sendzimir galvanized |