Mounting bracket
Mounting bracket
LODSECCLMP-VEH-(30-40MM)
ORSYMOBIL
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For fitting to vehicle walls or vehicle interior equipment
- With rubber strap for flap-free, accessible attachment of work equipment
- Made of zinc-plated steel
- Includes mounting kit
Datasheets(X)
Type description | GZ40 |
Height | 35 mm |
Min./max. grip range | 30-40 mm |
Product weight (per item) | 0.140 kg |
Material | Steel / rubber |
Max. grip range | 40 mm |