Mounting brack f roll track set
Mounting bracket for roller track set, steel
ASMBYHOLD-ST-A2K-RLRL-AL-SET-44X44MM
Art.-no. 4952600212
EAN 4056807473260
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Scope of delivery
- 1x mounting bracket
- 6x self-drilling screws 3.9x16 mm
Datasheets(X)
![]() | |
Profile type | B |
Number of pieces in assortment/set | 7 PCS |
Length (l1) | 26 mm |
Material | Steel |
Width (b1) | 44 mm |
Height (h1) | 86.6 mm |
Diameter (d1) | 2.4 mm |
RoHS-compliant | Yes |
Surface | Zinc plated |
