Mould release agent For thermoplastics and thermosetting plastics
Mould release agent
MOULDRLSEAGNT-SILICONEFREE-400ML
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Can be used up to +120°C
- Greatly reduces rejects
- Physiologically safe
- Washes off easily
- Subsequent treatment of injection moulded parts such as printing, painting and metallising etc. is possible
- Slight deformation of injection-moulded part
- Silicone-free
Store the product in a dry place at a room temperature of 20° C. Shelf life of 24 months.
The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
For thermoplastics and thermosetting plastics
Briefly and evenly spray the open metal moulds. As the solvents evaporate quickly, the injection moulding machines can be started immediately after spraying. Even narrow openings are sufficient for the fine spray jet to reach all parts of metal moulds.
Caution: Do not apply to hot surfaces (T ≥ 50° C)!
Contents | 400 ml |
Colour | Colourless |
Smell/fragrance | Characteristic |
Chemical basis | Mineral oil |
Shelf life from production | 24 Month |
Conditions to maintain shelf life from production | dry storage area, 20°C |
Silicone-free | Yes |
VOC concentration (CH) | 93 % |
AOX-free | Yes |
Max. temperature conditions | 120 °C |
Density | 0.568 g/cm³ |
Density conditions | at 20°C |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!