Motorcycle first-aid bag DIN 13167
First-aid bag motorcycle
FIRST AID KIT FOR MOTORCYCLE
Art.-no. 098805 455
EAN 4024835817516
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Scope of delivery:
- 1 x roll of adhesive plaster DIN 13019-A, 5 m x2.5 cm
- 1 x plaster assortment, 14 pcs, DIN 13019
- 2 x skin wipes
- 1 x dressing sachet DIN 13151-M
- 1 x dressing sachet DIN 13151-G
- 1 x bandage DIN 13152-A, 60x 80 cm
- 1 x thermal blanket 210x 160 cm, silver/gold
- 1 x pair of scissors DIN 58279-A, 145
- 1 x disposable gloves
- 1 x first aid brochure
- 1 x contents list
Pouch made from high-quality nylon material with interior PVC coating and zip closure
Mandatory in Austria, for example
Datasheets(X)
Length | 195 mm |
Width | 135 mm |
Height | 40 mm |