Motor Guard for petrol and hybrid
Prevention additive, MOTOR GUARD, petrol + hybrid
PREVADD-PETR-(MOTOR-GUARD)-200ML
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Cleans valves, combustion chambers and injection nozzles for improved fuel efficiency
- Reduces carburettor icing and fuel tank corrosion
- Protects the entire fuel system
- Distributes moisture
- Increases the lubricity of the fuel
- Prevention additive for regular use
- KEEP-CLEAN technology
Datasheets(X)
Compatible with all types of petrol, including E10.
Add directly to the tank. A 200-ml bottle will treat up to 50 l of fuel. For best results, use one bottle in every third tank of fuel.
Contents | 200 ml |
Smell/fragrance | Gasoline |
Chemical basis | Mineral oil |
Shelf life from production | 24 Month |
Density | 0.89 g/cm³ |
Density conditions | at 20°C |
Min. flashing point | 70 °C |