Motion sensor with plug
Motion sensor with connector
MOTIONSENSO-F.INLGHT-W.PLG
Art.-no. 096381 059
EAN 4065746287234
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Supply voltage: 12 V/24 V
- Waterproof moulding of electronics
- Detection range: 360° horizontal and 110° vertical
- Maximum distance: 7 metres
- Switches only in response to movement and body heat
The motion sensor has a fixed switching time.
Datasheets(X)
Type description | BWSOMS1 |
Width | 60 mm |
Height | 25 mm |
Depth | 125 mm |
Cable length | 1.5 m |
Product weight (per item) | 0.260 kg |
Power rating | 120 W |
Nominal voltage | 12 V |
Number of outputs | 2 PCS |
Material | PP GF - Polypropylene glass fiber reinforced |
Colour | Black |