Motion detector For 24 V LED lights
Motion detector LED, 24V
SWTCH-EL-MOTION-SENSOR-LED-24V
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1215451.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/125266.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/126390.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/18562711.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/4437132.jpg)
Register now and access more than 125,000 products
- Ready to use, options available
- For all new installations or subsequent extension of an existing system
- With twilight function: Only switches on at movement when the brightness drops below approx. 80 lux
- Adjustable after-run time from 10 seconds to 3 minutes
Dimensions subject to change. Subject to technical changes!
Datasheets(X)
![]() | |
Type of assembly | For embedding |
Input voltage | 24 V/DC |
Number of sensors | 1 PCS |
Output voltage | 24 V/DC |
Output power | 48 W |
Connection type (primary) | Plug-in system LD2 |
Connection type (secondary) | Plug-in system LD2 |
Cable length (primary) | 200 mm |
Cable length (secondary) | 200 mm |
Number of connections | 11 PCS |
Material of housing | Plastic |
Colour of housing | White |
Length | 70 mm |
Width | 40 mm |
Height | 19 mm |
Installation diameter | 20 mm |
Installation depth | 16 mm |
IP protection class | IP 20 |
Protection class | Protection class III/safety extra-low voltage |
Included in delivery | 1 x motion detector LED 24 V incl. 0.2 m connection line with LD2 plug system on the primary side and 0.2 m connection cable with distributor connection LD 2 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!