Motion detector Made of plastic
Motion detector 230V
SWITCH-EL-MOTION-SENSOR-230V
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/125266.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/126390.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/18562711.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1936917.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/4437132.jpg)
Register now and access more than 125,000 products
- Motion detector enables the contact-free switching of LED lights when approaching
- Installed upstream of the transformer to switch on LED lights when approaching
Dimensions subject to change. Subject to technical changes!
Datasheets(X)
![]() | |
Input voltage | 230 V |
Output voltage | 230 V |
Output power | 150 W |
Connection type (primary) | Euro plug |
Connection type (secondary) | Euro plug |
Cable length (primary) | 2000 mm |
Cable length (secondary) | 500 mm |
Number of connections | 1 PCS |
Material of housing | Plastic |
Colour of housing | White |
Length | 78 mm |
Width | 35.5 mm |
Height | 18.5 mm |
Outer diameter | 24.5 mm |
Installation diameter | 20 mm |
Installation depth | 13.5 mm |
IP protection class | IP 20 |
Protection class | Protection class II/protective insulation |
Included in delivery | 1 x motion detector 230 V |