Mortar bucket Square
Mortar bucket, square
MORTBCKT-SQUAR-BLACK-90LTR
Art.-no.
0993997023
EAN 4024835779463
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth trade store
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
With recessed handle
- Material: PE granulate
- Colour: black
Product information
Datasheets(X)
Contents | 90 l |
Height | 320 mm |
Width | 490 mm |
Length | 780 mm |