Monitor bracket type SP2
Monitor holder type SP2
MONITOR-MOUNT-TYP-SP2
Art.-no. 0683382507
EAN 4099618324925
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Ergonomic working thanks to individual adjustment of the height, tilt and position
- Effortless and flexible alignment of the arms with spring adjustment
- Secured with grommet mount or table clamp
- VESA mount for easy mounting of the screen with hole pattern 75 x 75 mm and 100 x 100 mm
- Suitable for standard monitors from 17 to 32 inches, max. load per arm 8 kg
- Cable management: The monitor cable is guided through internal cable ducts and a clamp along the monitor bracket to protect against cable breakage
Note the load and monitor dimensions before use.
Datasheets(X)
For all computer workstations and office workstations.
![]() | |
Material | Aluminium |
Colour | Silver |
Width | 1086 mm |
Length | 145 mm |
Height | 450 mm |
Max. screen slant | 32 in |
Type of assembly | To clamp, Screw-on |
Min./max clamping width of table clamp | 10-50 mm |
Clamping width table feed-through min./max. | 10-50 mm |
VESA device holder | 75x75mm, 100x100mm |
Min./max. tilt angle | -90-+90 Degree |
Functions | Traversable and rotary |
Product weight (per item) | 5021.000 g |
Max. load capacity | 8 kg |
