Monitor bracket type S1
Monitor holder type S1
MONITOR-MOUNT-TYP-S1
Art.-no. 0683382505
EAN 4099618324895
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Ergonomic working thanks to smooth, individual adjustment of the height, tilt and alignment of the monitor
- Highly flexible, with three joints on the arm for extending to 43 cm and rotating up to 180°
- Infinitely variable screen height adjustment on the 45 cm high column
- VESA mount for easy mounting of the screen with hole pattern 75 x 75 mm and 100 x 100 mm
- For standard monitors up to 27 inches, max. load 8 kg
- Secured with grommet mount or table clamp
- Cable management: The monitor cable is guided through clamps along the monitor bracket to protect against cable breakage
Note the load and monitor dimensions before use.
Datasheets(X)
For all computer workstations and office workstations.
![]() | |
Material | Aluminium |
Colour | Silver |
Width | 429 mm |
Length | 100 mm |
Height | 448 mm |
Max. screen slant | 27 in |
Type of assembly | Screw-on, To clamp |
Min./max clamping width of table clamp | 10-88 mm |
Clamping width table feed-through min./max. | 10-75 mm |
VESA device holder | 75x75mm, 100x100mm |
Min./max. tilt angle | -45-+45 Degree |
Functions | Traversable and rotary |
Product weight (per item) | 3086.000 g |
Max. load capacity | 8 kg |
