Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Monitor bracket

Monitor bracket
MONITORBRKT-PA-BLCK-113X113MM

Art.-no. 4952500098
EAN 4064154734897
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
For movable mounting of flat panel displays to profile constructions
  • VESA MIS-D 75/100 compatible

  • Extendible horizontally and vertically to the view area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

PA GF - Polyamide glass fiber reinforced

Colour

Black

RoHS-compliant

Yes

Profile type

B

Suitable for min./max. flute width (N)

8-10 mm

Thread type x nominal diameter

M4

Width (b1)

113 mm

Length (l1)

113 mm

Product weight (per item)

239.500 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information