Monitor bracket
Monitor bracket
MONITORBRKT-PA-BLCK-113X113MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- VESA MIS-D 75/100 compatible
- Extendible horizontally and vertically to the view area
Datasheets(X)
![]() | |
Material | PA GF - Polyamide glass fiber reinforced |
Colour | Black |
RoHS-compliant | Yes |
Profile type | B, I |
Suitable for min./max. flute width (N) | 8-10 mm |
Thread type x nominal diameter | M8 |
Width (b1) | 113 mm |
Length (l1) | 113 mm |
