Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Moisture-variable vapour retarder WÜTOP® Thermo Vario SD

Moisture-variable vap retard WÜTOP Thermo Vario SD
VAPRETRDR-(VARIO SD)-W1,5M-L50M

Art.-no. 0681000147

EAN 4050641443526

-,--
price per selected packing unit
| Individual prices for customers after login
Moisture-variable vapour retarder WÜTOP® Thermo Vario SD

Art.-no. 0681000147

-,--
price per selected packing unit
Quantity
PU
x 75 m2

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Moisture-variable vapour retarder with the advantages of polyester technology

WÜTOP Thermo Vario SD is a vapour-permeable, moisture-variable and airtight vapour retarder for the renovation of old buildings, interior finishing and loft conversions. When combined with WÜTOP non-breathable and breathable membranes and EURASOL adhesive tapes, it can be used to create modern airtight and windproof structures.



Safety


Polyester is an extremely weather-resistant material, provides a high degree of protection against UV radiation and is temperature-resistant up to 100 °C.



Technology


Two-layer vapour retarder consisting of moisture-variable polyamide with stabilising polyester fleece.



For universal use


  • Roofs, walls and floors

  • Renovation of old buildings from the outside (sub and top processes)

  • Damp new buildings (with adequate ventilation)


Time and cost savings


  • Installation grid for easy and quick installation (10 x 10 cm)

  • Very robust and tear-resistant thanks to polyester fleece backing


Our products featuring the EMICODE label are low-emission/low in harmful substances. The EMICODE classification system awards labels to construction products that comply with the very stringent health and environmental requirements of recognised institutes.

Proof of Performance

DIN EN 13984



EMICODE EC1plus: Very low emissions: The EMICODE classification system distinguishes the environmental and health compatibility of construction products. The lowest-emission products bear the EC1plus mark.

Notice

Please refer to the current ZVDH [German Central Association of the Roofing Trade] directives and instructions for laying this product.

Application area

DIN EN 13984



EMICODE EC1plus: Very low emissions: The EMICODE classification system distinguishes the environmental and health compatibility of construction products. The lowest-emission products bear the EC1plus mark.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Installation instructions for between-rafter insulation


  • Fix WÜTOP Thermo Vario SD to the warm side of the heat insulation using a stapler (hammer tacker art. no. 0714854, 0714811 or hand-held stapler art. no. 0714834) and secure with battens.

  • The smooth side always faces toward the installer.

  • Vertical overlaps must always lie on a rafter.

  • Ensure sufficient overlap: Horizontal overlap: at least 10 cm (overlap strip), vertical overlap: approx. 20 cm.

  • Airtight bonding with a suitable adhesive tape (art. no. 0992700050) is recommended for all overlaps and stapled points.

  • For airtight attachment to masonry, the membrane is bonded using WÜTOP film adhesive (art. no. 0893700100, 0893700110) and secured with a clamping batten, if necessary.

  • Take care not to damage the membrane during installation.

  • Before the interior cladding (gypsum plasterboard, wood panelling etc.) is attached, check again that the vapour retarder has been correctly installed and remedy if necessary.


Installation instructions for over-rafter insulation


  • WÜTOP Thermo Vario SD is ideal for use as a vapour retarder for over-rafter insulation.

  • Installation: Same procedure as for between-rafter insulation.

  • Please keep in mind: Exposure to weather for max. 3 months.


Installation instructions for renovation of old buildings


  • Sharp objects (e.g. nails) that protrude from the interior cladding into the rafter area must be removed to avoid damaging the vapour retarder.

  • WÜTOP Thermo Vario SD is laid over the rafters from the outside with the fleece facing the room interior. Install with the smooth side facing outwards.

  • All overlaps and openings must be given an airtight seal using suitable adhesive tape (Eurasol, art. no. 0992700050).

  • Recommendations: Secure WÜTOP Thermo Vario SD to the rafters using clamping battens.

  • Bond joints at the eaves (eave beams/masonry) using WÜTOP film adhesive (art. no. 08937001). Additional mechanical fixing with clamping battens is recommended.

Coating weight per m²

100 g

Length of roll

50 m

Roll width

1.5 m

Area

75 m²

Number of rolls per pallet

30 PCS

Min./max. temperature resistance

-40 to 100 °C

Thickness

0.4 mm

Building material class/conditions

E, d2 - Normally inflammable / in accordance with DIN EN 13501

Resistance to penetration of water

W1

Resistance to tear propagation (longitudinal)

59 N

Resistance to tear propagation (transverse)

65 N

Longitudinal tensile force per 50 mm

180 N

Transverse tensile force per 50 mm

140 N

Colour

White, Transparent

Min./max. air layer thickness equivalent to water-vapour diffusion /conditions

0.18-20 m / in accordance with EN ISO 12572

Width

1.5 m

Sustainability

Pollutants / Emissions

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Breathable membrane WÜTOP® METAL SK

ROOFUNDRLAYSTR-METAL-SK-L24-W1,5M-36SM

x 36 m2
EURASOL® PE nail sealing tape

NLSEALTPE-PE-3X60MM-30M

Tested, one-sided adhesive sealing tape for rainproof sealing of nail and screw penetration points on underlay membranes and roof protection films. EURASOL is ideally suited for use with WÜTOP Trio and WÜTOP Trio Plus/SK.
x 5 pcs
WÜTOP® film adhesive according to DIN 4108-7/SIA 180

ADH-ROOFSHT-WUETOP-310ML

Tested system adhesive for permanent sealing of vapour retarders/barriers indoors without a clamping batten
WÜTOP® film adhesive according to DIN 4108-7/SIA 180

ADH-ROOFSHT-WUETOP-600ML

Tested system adhesive for permanent sealing of vapour retarders/barriers indoors without a clamping batten
x 20 pcs
Adhesive sealing tape EURASOL® MAX

ADHSEALTPE-(EURASOL-MAX)-60MM

Particularly adhesive, UV- and weather-resistant adhesive tape for airtight and wind-tight bonding of underlay membranes and roof protection films, vapour barriers, vapour retarders and façade membranes.
x 6 pcs
WÜTOP® Filmfix Plus double-sided adhesive sealing tape

ADHSEALTPE-DB-(FOILFIX-PLUS)-12MMX16M

Quick and easy-to-apply adhesive film or airtight and windproof connection bonding for indoor and outdoor use.
x 8 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
EURASOL connection tape, can be plastered over

ADHSEALTPE-EURASOL-CONTAPE-B110MM-L30M

Extremely strong adhesive, can be plastered over, ideal for airtight connection of WÜTOP vapour retarders and vapour barriers
x 3 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Connection adhesive ALL-IN-ONE

CONADH-(ALL-IN-ONE)-310ML

For the permanent sealing of all connection joints to ensure that they are air-tight and windproof and for fitting indoor and outdoor windows and doors.
EURASOL® Thermo HT adhesive sealing tape

ADHSEALTPE-EURASOL-THERMO-HT-60MM

Adhesive sealing tape with extremely high adhesive force for demanding air- and wind-tight bonding both indoors and outdoors
x 10 pcs
Façade membrane WÜTOP® insulated façade for wind and rainproof façade constructions

FCNGSHT-THERMO-2SK-L50M-W1,5M-75SM

The UV-stabilised façade membrane is suitable for all back-ventilated façade structures with closed and open claddings with an open joint portion of max 40 % of the façade surface and clear joint widths of up to 50 mm
x 75 m2
EURASOL adhesive sealing tape

ADHSEALTPE-1SIDE-EURASOL-60MM

Extremely strong, versatile adhesive sealing tape for airtight and windproof bonding of non-breathable membranes, vapour barriers and vapour retarders and for airtight butt joint bonding of OSB boards
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information