Moisture-variable vapour retarder, WÜTOP® SD Vario PLUS In accordance with DIN 4108-3
WÜTOP SD Vario PLUS
VAPRETRDR-WÜTOP-SD-VARIO-PLUS
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/107260.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/4234849.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/125266.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/40383.jpg)
Register now and access more than 125,000 products
- WÜTOP® SD Vario Plus is a vapour-permeable, moisture-variable and airtight vapour retarder for the refurbishment of old buildings, interior renovation and loft conversion.
- Improved fire rating B-s1, d0
- When combined with WÜTOP® breathable and non-breathable membranes and EURASOL® adhesive tapes, it can be used to create modern airtight and windproof structures.
- The variable SD value of the WÜTOP® SD Vario Plus can only be recorded using a dynamic calculation program.
- A fixed SD value of approx. 2 m should be expected when calculating using a stationary procedure.
Datasheets(X)
System
2-layer vapour retarder made from moisture-variable polyamide with stabilising PP fleece.
For universal use
- Roofs, walls and floors
- Renovation of old buildings from the outside (sub and top processes)
- Damp new buildings (with adequate ventilation)
Saves time and money
- Installation grid for easy and quick installation (10 x 10 cm)
- Very robust and tear-resistant thanks to PP fleece backing
Please refer to the current ZVDH [German Central Association of the Roofing Trade] directives and instructions for laying this product.
Design | Without self-adhesive strips |
Coating weight per m² | 100 g |
Length of roll | 50 m |
Roll width | 1.5 m |
Area | 75 m² |
Number of rolls per pallet | 20 PCS |
Material | PA - Polyamide |
Min./max. temperature resistance | -40 to 80 °C |
Thickness | 0.5 mm |
Building material class/conditions | B-s1, d0 - Of low flammability / in accordance with DIN EN 13501-1 |
Resistance to penetration of water | W1 |
Resistance to tear propagation (longitudinal) | 65 N |
Resistance to tear propagation (transverse) | 65 N |
Longitudinal tensile force per 50 mm | 120 N |
Transverse tensile force per 50 mm | 100 N |
Stretch capacity | 50 % |
Min./max. processing temperature | 5 to 50 °C |
Colour | White |
Min./max. air layer thickness equivalent to water-vapour diffusion /conditions | 0.25-5.5 m / in accordance with EN 1931 |
Width | 1.5 m |
Suitable for makeshift roofing/makeshift coverage | 2 Weeks |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!