Moisture-protective mat for sink floor units
Moisture-protective mat on roller
WETPROTMAT-SILVERGREY-1,20X0,58M
Art.-no. 0683360266
EAN 4056807937540
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Ideal protection against leaks in the sink base unit
- The special hemispherical shape allows for an absorption quantity of up to 5 litres of liquid per m²
- The mat can be removed and cleaned quickly and easily
- Rolls for individual self-cutting
Product information
Datasheets(X)
Material | Solid rubber |
Colour | Silver grey, similar to RAL 7001 |
Length | 1200 mm |
Width | 580 mm |
Thickness | 2 mm |