Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Moisture measuring unit

Humidity tester Easy
TEST-HUMI-EASY

Art.-no. 071553 180
EAN 4045727862735
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
Compact wood moisture measuring unit for all applications (with a mean calibration for European woods)
  • Measuring principle: electrical resistance

  • With measuring cap for non-destructive measuring

  • Electrodes are integrated and interchangeable

  • Unit and battery test function
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Wood, wood materials, veneer, cardboard and paper

Min./max. wood humidity measuring range

6-44 %

Min./max. temperature conditions

0 to 40 °C

Included in delivery

Case, 2 spare tips

Moisture measuring unit including:
3 x
Lithium button cell 3 V

RDCLL-LITHIUM-CR2032-3V

Description: Low level of self-discharge
Quantity: 3 x