Module fastener AeroMount
Module mounting
MODMNT-AERDYN-ENDCLAMP
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Fully pre-assembled, including grounding pins for potential equalisation
- Module fasteners for frame heights of 30-46 mm
- Click system for easy and fast installation
Substructure for mounting PV modules on flat roofs
![]() | |
Min./max. grip range | 30-46 mm |
Material | Aluminium |
Length | 80 mm |
Width | 32.53 mm |
Height | 75.00 mm |
Product weight (per item) | 90.000 g |
Datasheets (0)
Certificates/ Documents (3)