Modular block 8
Module block 8
MODBLOCK-VEH-MBFG08
Art.-no. 096360 708
EAN 4062855168058
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Suitable for many different vehicle types
See assignment table
Comprising:
Substructure with panel
Subassembly clearance: 430 mm
Storage rack
For clear and orderly storage of tools and small parts
Two storage racks
With 10 storage boxes (size 2)
Clear and orderly storage of small parts
Top frame
Made of high-strength steel with high-quality powder coating
Includes non-slip mats and separating plates for storage rack and top frame
Includes mounting kit
| Module block compatible with the following vehicle manufacturers/vehicle types: | ||||
| Vehicle manufacturer | Type of vehicle | From year of manufacture | Wheel base in mm | Suitable for |
| Citroën | Jumper | 2006 | 3000 (L1) | Driver's side, passenger side |
| Jumper | 2006 | 3000 (L1) | Driver's side, passenger side | |
| Jumper | 2006 | 3450 (L2) | Driver's side, passenger side | |
| Jumper | 2006 | 3450 (L2) | Driver's side, passenger side | |
| Jumper | 2006 | 4035 (L3) | Driver's side, passenger side | |
| Jumper | 2006 | 4035 (L3) | Driver's side, passenger side | |
| Jumper | 2006 | 4035 (L4) | Driver's side, passenger side | |
| Jumper | 2006 | 4035 (L4) | Driver's side, passenger side | |
| Jumpy | 2007-2016 | 3000 (L1) | Driver's side | |
| Jumpy | 2007-2016 | 3122 (L2) | Driver's side, passenger side | |
| Fiat | Ducato | 2006 | 3000 (L1) | Driver's side, passenger side |
| Ducato | 2006 | 3000 (L1) | Driver's side, passenger side | |
| Ducato | 2006 | 3450 (L2) | Driver's side, passenger side | |
| Ducato | 2006 | 3450 (L2) | Driver's side, passenger side | |
| Ducato | 2006 | 4035 (L4) | Driver's side, passenger side | |
| Ducato | 2006 | 4035 (L4) | Driver's side, passenger side | |
| Ducato | 2006 | 4035 (L5) | Driver's side, passenger side | |
| Ducato | 2006 | 4035 (L5) | Driver's side, passenger side | |
| Scudo | 2007-2016 | 3000 (L1) | Driver's side | |
| Scudo | 2007-2016 | 3122 (L2) | Driver's side, passenger side | |
| Talento | 2016 | 3098 (L1) | Driver's side, passenger side | |
| Talento | 2016 | 3498 (L2) | Driver's side, passenger side | |
| Talento | 2016 | 3498 (L2) | Driver's side, passenger side | |
| Ford | Custom | 2012 | 2933 (L1) | Driver's side |
| Custom | 2012 | 3300 (L2) | Driver's side, passenger side | |
| Custom | 2012 | 3300 (L2) | Driver's side, passenger side | |
| Transit | 2014 | 3300 (L2) | Driver's side, passenger side | |
| Transit | 2014 | 3750 (L3) | Driver's side, passenger side | |
| Transit | 2014 | 3750 (L3) | Driver's side, passenger side | |
| Iveco | New Daily | 2014 | 3000 (L1) | Driver's side, passenger side |
| New Daily | 2014 | 3520 (L2) | Driver's side, passenger side | |
| New Daily | 2014 | 3520L (L3) | Driver's side, passenger side | |
| New Daily | 2014 | 4100 (L4) | Driver's side, passenger side | |
| New Daily | 2014 | 4100L (L5) | Driver's side, passenger side | |
| MAN | TGE | 2016 | 3640 (medium) | Passenger side, driver's side |
| TGE | 2016 | 3640 (medium) | Passenger side, driver's side | |
| TGE | 2016 | 4490 (extra-long) | Driver's side, passenger side | |
| TGE | 2016 | 4490 (extra-long) | Driver's side, passenger side | |
| TGE | 2016 | 4490 (long) | Passenger side, driver's side | |
| TGE | 2016 | 4490 (long) | Passenger side, driver's side | |
| TGE | 2016 | 4490 (long) | Driver's side, passenger side | |
| Mercedes-Benz | Sprinter | 2006 | 3250 (L1) | Driver's side, passenger side |
| Sprinter | 2006 | 3665 (L2) | Driver's side, passenger side | |
| Sprinter | 2006 | 3665 (L2) | Driver's side, passenger side | |
| Sprinter | 2006 | 4325 (L3) | Driver's side, passenger side | |
| Sprinter | 2006 | 4325L (L4) | Driver's side, passenger side | |
| Nissan | NV300 | 2014 | 3098 (L1) | Driver's side, passenger side |
| NV300 | 2014 | 3098 (L1) | Driver's side, passenger side | |
| NV300 | 2014 | 3498 (L2) | Driver's side, passenger side | |
| NV300 | 2014 | 3498 (L2) | Driver's side, passenger side | |
| NV400 L1H1 | 2010 | 3182 (L1) | Driver's side, passenger side | |
| NV400 L1H2 | 2010 | 3182 (L1) | Driver's side, passenger side | |
| NV400 L2H2 | 2010 | 3682 (L2) | Driver's side, passenger side | |
| NV400 L2H3 | 2010 | 3682 (L2) | Driver's side, passenger side | |
| NV400 L3H2 | 2010 | 3682 (L3) | Driver's side, passenger side | |
| NV400 L3H2 | 2010 | 4332 (L3) | Driver's side, passenger side | |
| NV400 L3H3 | 2010 | 3682 (L3) | Driver's side, passenger side | |
| NV400 L3H3 | 2010 | 4332 (L3) | Driver's side, passenger side | |
| Opel/Vauxhall | Movano L1H1 | 2010 | 3182 (L1) | Driver's side, passenger side |
| Movano L1H2 | 2010 | 3182 (L1) | Driver's side, passenger side | |
| Movano L2H2 | 2010 | 3682 (L2) | Driver's side, passenger side | |
| Movano L2H3 | 2010 | 3682 (L2) | Driver's side, passenger side | |
| Movano L3H2 | 2010 | 3682 (L3) | Driver's side, passenger side | |
| Movano L3H2 | 2010 | 4332 (L3) | Driver's side, passenger side | |
| Movano L3H3 | 2010 | 3682 (L3) | Driver's side, passenger side | |
| Movano L3H3 | 2010 | 4332 (L3) | Driver's side, passenger side | |
| Vivaro | 2014 | 3098 (L1) | Driver's side, passenger side | |
| Vivaro | 2014 | 3098 (L1) | Driver's side, passenger side | |
| Vivaro | 2014 | 3498 (L2) | Driver's side, passenger side | |
| Vivaro | 2014 | 3498 (L2) | Driver's side, passenger side | |
| Peugeot | Boxer | 2006 | 3000 (L1) | Driver's side, passenger side |
| Boxer | 2006 | 3000 (L1) | Driver's side, passenger side | |
| Boxer | 2006 | 3450 (L2) | Driver's side, passenger side | |
| Boxer | 2006 | 3450 (L2) | Driver's side, passenger side | |
| Boxer | 2006 | 4035 (L3) | Driver's side, passenger side | |
| Boxer | 2006 | 4035 (L3) | Driver's side, passenger side | |
| Boxer | 2006 | 4035 (L4) | Driver's side, passenger side | |
| Boxer | 2006 | 4035 (L4) | Driver's side, passenger side | |
| Expert | 2007-2016 | 3000 (L1) | Driver's side | |
| Expert | 2007-2016 | 3122 (L2) | Driver's side, passenger side | |
| Renault | Master L1H1 | 2010 | 3182 (L1) | Driver's side, passenger side |
| Master L1H2 | 2010 | 3182 (L1) | Driver's side, passenger side | |
| Master L2H2 | 2010 | 3682 (L2) | Driver's side, passenger side | |
| Master L2H3 | 2010 | 3682 (L2) | Driver's side, passenger side | |
| Master L3H2 | 2010 | 3682 (L3) | Driver's side, passenger side | |
| Master L3H2 | 2010 | 4332 (L3) | Driver's side, passenger side | |
| Master L3H3 | 2010 | 3682 (L3) | Driver's side, passenger side | |
| Master L3H3 | 2010 | 4332 (L3) | Driver's side, passenger side | |
| Trafic | 2014 | 3098 (L1) | Driver's side, passenger side | |
| Trafic | 2014 | 3098 (L1) | Driver's side, passenger side | |
| Trafic | 2014 | 3498 (L2) | Driver's side, passenger side | |
| Trafic | 2014 | 3498 (L2) | Driver's side, passenger side | |
| Toyota | ProAce | 2013-2016 | 3000 (L1) | Driver's side |
| ProAce | 2013-2016 | 3122 (L2) | Driver's side, passenger side | |
| VW | Crafter | 2006 | 3250 (L1) | Driver's side, passenger side |
| Crafter | 2006 | 3250 (L1) | Driver's side, passenger side | |
| Crafter | 2006 | 3665 (L2) | Driver's side, passenger side | |
| Crafter | 2006 | 3665 (L2) | Driver's side, passenger side | |
| Crafter | 2006 | 4325 (L3) | Driver's side, passenger side | |
| Crafter | 2006 | 4325L (L4) | Driver's side, passenger side | |
| Crafter | 2016 | 3640 (medium) | Passenger side, driver's side | |
| Crafter | 2016 | 3640 (medium) | Driver's side, passenger side | |
| Crafter | 2016 | 4490 (extra-long) | Driver's side, passenger side | |
| Crafter | 2016 | 4490 (extra-long) | Driver's side, passenger side | |
| Crafter | 2016 | 4490 (long) | Passenger side, driver's side | |
| Crafter | 2016 | 4490 (long) | Driver's side, passenger side | |
| Crafter | 2016 | 4490 (long) | Driver's side, passenger side | |
| T5 | 2007-2015 | 3000 (L1) | Driver's side, passenger side | |
| T5 | 2007-2015 | 3400 (L2) | Driver's side, passenger side | |
| T5 | 2007-2015 | 3400 (L2) | Driver's side, passenger side | |
| T6 | 2015 | 3000 (L1) | Driver's side, passenger side | |
| T6 | 2015 | 3400 (L2) | Driver's side, passenger side | |
| T6 | 2015 | 3400 (L2) | Driver's side, passenger side |
Datasheets(X)
Type description | MBFG08 |
Depth | 380 mm |
Width | 1112 mm |
Height | 1120 mm |
Product weight (per item) | 42.000 kg |
Colour | Anthracite grey RAL 7016 structured, Traffic red RAL 3020, structured |