Mobile workstation
Modular block mobile workstation
MODBLOCK-VEH-MOBILE-WORKINGSTATION
Art.-no. 0963560469
EAN 4062856415274
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Made of high-strength steel with high-quality powder coating
- 70 kg drawer load capacity
- Worktop with raised lip
- Includes labelling field
- Includes non-slip mat
- Includes 4 steering rollers with locking brake
- Includes steering handles (on both sides)
Caution: There is a risk of tipping when the drawer is pulled out.
Datasheets(X)
Type description | MOAS |
Width | 1180 mm |
Height | 1220 mm |
Depth | 450 mm |
Product weight (per item) | 56.990 kg |
Colour | Anthracite grey RAL 7016 structured |
Material | Steel |